2701800MA1F2B02YCN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2701800MA1F2B02YCN

Setra Transducers

2701800MA1F2B02YCN

Setra Transducers
Pressure Transducer
MFG Item Number
2701800MA1F2B02YCN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
2701800MA1F2B02YCN
Pressure Transducer

Series Information

Specifications

Specifications
Manufacturer Part Number 2701800MA1F2B02YCN
Manufacturer Setra
Family Series Setra Transducers
Description Pressure Transducer
Type Absolute
Accuracy 0.03 %
Pressure Range(Absolute) 800-1,100 mb/hPa
Input 12 VDC, 24 VDC
Output 0-5 VDC
Electrical Connection Cable
Length 2 '
Connection 1/8 NPT Female
Operating Temperature 30-120 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs