270456
US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270456

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series

270456

US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series
1980 SOLFRUNT EZ-Fill
MFG Item Number
270456
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series
Item #
270456
1980 SOLFRUNT EZ-Fill

1980 SOLFRUNT EZ-Fill Series Information


Specifications

Specifications
Manufacturer Part Number 270456
Manufacturer US Gauge
Product Series 1980 SOLFRUNT EZ-Fill
Family Series US Gauge Panel Meters & Gauges, 1980 SOLFRUNT EZ-Fill Series
Description 1980 SOLFRUNT EZ-Fill
Range 30 " Hg VAC - 400 psi
Case Size 4.5 "
Case Material PET
Tube & Socket Material Phosphor Bronze
Connection 1/2 NPT
Units Single Scale: psi (in Hg Vacuum)
Vacuum Measurement Yes
Window Composition Acrylic
Filler Medium Dry
Comments EZ Fill Option
Net Weight 0 lbs
Gross Weight 0 lbs