27051
Gems Sensors & Controls Switches, FS-200 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
27051 Gems Sensors & Controls Switches, FS-200 Series, FS-200 Series - General Purpose,
MFG Item Number
27051

27051 Gems Sensors & Controls Switches, FS-200 Series, FS-200 Series - General Purpose,

MFG Item Number
27051
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, FS-200 Series
Item #
27051
FS-200 Series - General Purpose,

FS-200 Series Information

  • Bronze or Stainless Steel Material
  • Fixed or Adjustable setting type
  • 1 to 2 Inch NPT Port Size
The FS‑200 Series offers accurate flow detection, with 1% repeatability, over a broad range of flow setting and port sizes. Its durable construction provides long‑life reliability in either water or oil. Generous flow paths keep pressure drop low. These switches are ideal for detection of improper flow rates in high volume lubrication, cooling or process systems.
  • Fixed .5 GPM to 100 GPM or adjustable 1 to 15 GPM
  • External Adjustability

Videos

Specifications

Specifications
Manufacturer Part Number 27051
Manufacturer Gems Sensors & Controls
Product Series FS-200
Family Series Gems Sensors & Controls Switches, FS-200 Series
Description FS-200 Series - General Purpose, Straight-Through Flow Path
Material 316 Stainless Steel
Sensor Type Shuttle
Flow Setting 0.5 gpm
Flow Range 0-1 gpm
Port Size 1 " NPT Female
Switch Type SPDT
Accuracy 10 %
Maximum Pressure 400 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals CE, CSA, FM, UL
Net Weight 2.0685 lbs
Gross Weight 2.0685 lbs