Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
27053010 Socomec Disconnect Switches, SIRCO V 3X100A L DR
27053010 Socomec Disconnect Switches, SIRCO V 3X100A L DR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Specifications
Specifications
| Manufacturer Part Number |
27053010 |
| Manufacturer |
Socomec |
| Family Series |
Socomec Disconnect Switches |
| Description |
SIRCO V 3X100A L DR |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
690 VAC |
| Operator Type |
Side |
| Fusible |
Yes |
| Class |
L |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
27053010
Socomec Disconnect Switches