2705W240V25PK
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2705W240V25PK Edwards Signaling Visual Signaling Devices, Replacement Bulb, 25/Pk, 240V, 5W,
MFG Item Number
2705W240V25PK

2705W240V25PK Edwards Signaling Visual Signaling Devices, Replacement Bulb, 25/Pk, 240V, 5W,

MFG Item Number
2705W240V25PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
2705W240V25PK
Replacement Bulb, 25/Pk, 240V, 5W,

Series Information

Specifications

Specifications
Manufacturer Part Number 2705W240V25PK
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Replacement Bulb, 25/Pk, 240V, 5W, Intended for use in 70mm Stacklight
Accessory Type Light Bulb
For Use With 200 Series
Approvals CE, cULus
Net Weight 0.0313 lbs
Gross Weight 0.5 lbs
Alternatives
2705W240V
2705W240V
Edwards Signaling Visual Signaling Devices