2707A-L
Edwards Signaling Switches, 2707 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2707A-L Edwards Signaling Switches, 2707 Series, High Security Anodized Alloy/S

MFG Item Number
2707A-L

2707A-L Edwards Signaling Switches, 2707 Series, High Security Anodized Alloy/S

MFG Item Number
2707A-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 2707 Series
Item #
2707A-L
High Security Anodized Alloy/S

2707 Series Information

Specifications

Specifications
Manufacturer Part Number 2707A-L
Manufacturer Edwards Signaling
Product Series 2707
Family Series Edwards Signaling Switches, 2707 Series
Description High Security Anodized Alloy/S
Contacts 1NO, 1NC
Switch On Distance 16 mm
Nominal Voltage 24 VAC, 24 VDC
Voltage 30 VAC, 30 VDC
Connection Type Wire Leads
Protection Rating IP67
Length 3 '
Status Indicator No
Approvals UL
Net Weight 0.38 lbs
Gross Weight 0.88 lbs