Series Information
| Manufacturer Part Number | 270BX |
|---|---|
| Manufacturer | Hammond Manufacturing |
| Family Series | Hammond Manufacturing Transformers |
| Description | TRANSFORMER |
| Type | Isolating |
| VA Rating | 53 VA |
| Primary Voltage | 115 V |
| Configuration | Single Primary/Triple Secondary |
| Secondary Voltage | 550 V |
| Enclosed | Yes |
| Mounting | Chassis |
| Termination | Wire Leads |
| Insulation Class | Class A |
| Temperature Rise (F) | 221 °F |
| Approvals | CSA |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |