270CLEDMB24AD
Edwards Signaling Visual Signaling Devices, 270 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270CLEDMB24AD

Edwards Signaling Visual Signaling Devices, 270 Series

270CLEDMB24AD

Edwards Signaling Visual Signaling Devices, 270 Series
Blu Led Clr Len Mm 24Va
MFG Item Number
270CLEDMB24AD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 270 Series
Item #
270CLEDMB24AD
Blu Led Clr Len Mm 24Va

270 Series Information

  • IP65 or IP54 Available
  • Stackable up to Five Modules Including Sounder
  • Multiple Voltage Ranges
The 270 LED Stacklight is a versatile, multi‑mode signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are clear, and are available with red, amber, blue, green, yellow, and white LEDs. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Manufacturer Part Number 270CLEDMB24AD
Manufacturer Edwards Signaling
Product Series 270
Family Series Edwards Signaling Visual Signaling Devices, 270 Series
Description Blu Led Clr Len Mm 24Va
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color Blue
Lamp Type LED
Mounting Stackable
Hazardous Location No
Explosion Proof No
Current Rating 0.065 A
Approvals CE, cUL, UL
Net Weight 0.24 lbs
Gross Weight 0.3 lbs