270CLEDMW24AD
Edwards Signaling Visual Signaling Devices, 270 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270CLEDMW24AD

Edwards Signaling Visual Signaling Devices, 270 Series

270CLEDMW24AD

Edwards Signaling Visual Signaling Devices, 270 Series
White Led Clear Len MM 24Va/
MFG Item Number
270CLEDMW24AD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 270 Series
Item #
270CLEDMW24AD
White Led Clear Len MM 24Va/

270 Series Information

  • IP65 or IP54 Available
  • Stackable up to Five Modules Including Sounder
  • Multiple Voltage Ranges
The 270 LED Stacklight is a versatile, multi‑mode signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are clear, and are available with red, amber, blue, green, yellow, and white LEDs. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Manufacturer Part Number 270CLEDMW24AD
Manufacturer Edwards Signaling
Product Series 270
Family Series Edwards Signaling Visual Signaling Devices, 270 Series
Description White Led Clear Len MM 24Va/
Operation Continuous, Flashing
Voltage 24 VDC
Nominal Voltage 24 VDC
Color White
Lamp Type LED
Mounting Stackable
Hazardous Location No
Explosion Proof No
Current Rating 0.065 A
Approvals CE, cUL, UL
Net Weight 0.24 lbs
Gross Weight 0.81 lbs