Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, DURALOY 7 Series
270G
Killark Conduit Outlet Bodies, DURALOY 7 Series
STL CVR, DURALOY7 3/4in.-INT NE GSKT
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, DURALOY 7 Series
STL CVR, DURALOY7 3/4in.-INT NE GSKT
DURALOY 7 Series Information
- Stamped Steel, Cast Iron, Cast Aluminum, or Stamped Aluminum Covers
- Available with or without Neoprene Gasket
- 316 Stainless Steel Screws
Specifications
Specifications
| Manufacturer Part Number |
270G |
| Manufacturer |
Killark |
| Product Series |
DURALOY 7 |
| Family Series |
Killark Conduit Outlet Bodies, DURALOY 7 Series |
| Description |
STL CVR, DURALOY7 3/4in.-INT NE GSKT |
| Gasket Included |
Yes |
| Connection Type |
Screw |
| Hub Size |
3/4 " |
| Composition |
Steel |
| Approvals |
CSA, UL |
| Comments |
Stamped Steel |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
270G
Killark Conduit Outlet Bodies, DURALOY 7 Series