270LEDMB240A
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

270LEDMB240A

Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series

270LEDMB240A

Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
SMD STDY Led Mod And Lt Source 240V
MFG Item Number
270LEDMB240A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 200 CLASS-70MM Series
Item #
270LEDMB240A
SMD STDY Led Mod And Lt Source 240V

200 CLASS-70MM Series Information

  • Stackable up to Five Modules Including Sounder
  • Option for Steady Burning, Flashing or Multi‑Mode
  • Multiple Voltage Ranges
  • Quick and Simple Assembly with no Tools Required
  • Six Lens Colors
The 200 Class 70mm Stacklight is a versatile signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are available with LED, incandescent or Xenon strobe light sources, and in red, amber, blue, green, yellow and white. Options for Steady Burning, Flashing or Multi‑Mode are available. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.

Specifications

Specifications
Manufacturer Part Number 270LEDMB240A
Manufacturer Edwards Signaling
Product Series 200 CLASS-70MM
Family Series Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Description SMD STDY Led Mod And Lt Source 240V AC Blue
Number of Tiers 1
Voltage 240 VAC
Nominal Voltage 240 VAC
Function Flashing, Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Blue
Mounting Base Mount
Base Plastic
Approvals CE, cUL
Protection Rating IP65
Net Weight 0.25 lbs
Gross Weight 3.35 lbs