Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
270SR12240ADB
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Incand/Led Bulb Module Red 12-240
MFG Item Number
270SR12240ADB
This item cannot be canceled or returned
Description
Visual Signaling Devices, 200 CLASS-70MM Series
Incand/Led Bulb Module Red 12-240
200 CLASS-70MM Series Information
Stackable up to Five Modules Including Sounder Option for Steady Burning, Flashing or Multi‑Mode Multiple Voltage Ranges Quick and Simple Assembly with no Tools Required Six Lens Colors The 200 Class 70mm Stacklight is a versatile signaling device that may contain up to five light modules, or four light modules and one sounder module in a single, integrated stack. The lens modules are available with LED, incandescent or Xenon strobe light sources, and in red, amber, blue, green, yellow and white. Options for Steady Burning, Flashing or Multi‑Mode are available. The lenses are made from a self‑extinguishing polycarbonate material and are scratch and impact resistant.
Specifications
Specifications
Manufacturer Part Number
270SR12240ADB
Manufacturer
Edwards Signaling
Product Series
200 CLASS-70MM
Family Series
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series
Description
Incand/Led Bulb Module Red 12-240 AC/DC
Number of Tiers
1
Voltage
12-240 VAC, 12-240 VDC
Nominal Voltage
12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Function
Non-Flashing
Lamp Type
LED
Audible Alarm
None
Stack Configuration
Red
Mounting
Base Mount
Base
Plastic
Approvals
CE, cUL
Protection Rating
IP65
Net Weight
0.2 lbs
Gross Weight
0.76 lbs
270SR12240ADB
Edwards Signaling Visual Signaling Devices, 200 CLASS-70MM Series