27115
Murrelektronik I/O Modules, Mvp12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27115

Murrelektronik I/O Modules, Mvp12 Series

27115

Murrelektronik I/O Modules, Mvp12 Series
Mvp12, 6Xm12, 5Pole, Basic Housing,
MFG Item Number
27115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Mvp12 Series
Item #
27115
Mvp12, 6Xm12, 5Pole, Basic Housing,

Mvp12 Series Information

Specifications

Specifications
Manufacturer Part Number 27115
Manufacturer Murrelektronik
Product Series Mvp12
Family Series Murrelektronik I/O Modules, Mvp12 Series
Description Mvp12, 6Xm12, 5Pole, Basic Housing, Without Cap, With Potent. Sep.
Connection Type M12
Device Type Distribution Systems
Ambient Temperature -4-176 °F
Protection Rating IP67
Approvals cULus
Comments IP67 inserted and tightened (EN 60529)
Net Weight 0.1786 lbs
Gross Weight 0.1786 lbs