Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
27145 King Innovation Miscellaneous, Wire Connector, 500/BG, Green Wing
27145 King Innovation Miscellaneous, Wire Connector, 500/BG, Green Wing
This item cannot be canceled or returned
Description
Wire Connector, 500/BG, Green Wing
Specifications
Specifications
| Manufacturer |
King Innovation |
| Family Series |
King Innovation Miscellaneous |
| Manufacturer Part Number |
27145 |
| Description |
Wire Connector, 500/BG, Green Wing, Contractors Choice Indoor Electrical Wire Connector |
| Net Weight |
4.18 lbs |
| Gross Weight |
4.2 lbs |
27145
King Innovation Miscellaneous