Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Transducers, 2700 Series
2716-WP
Dwyer Instruments Transducers, 2700 Series
Current To Pressure Transducer
This item cannot be canceled or returned
Description
Current To Pressure Transducer
Specifications
Specifications
| Manufacturer Part Number |
2716-WP |
| Manufacturer |
Dwyer Instruments |
| Product Series |
2700 |
| Family Series |
Dwyer Instruments Transducers, 2700 Series |
| Description |
Current To Pressure Transducer Range 6-30 PSI Weatherproof |
| Voltage |
Loop Powered |
| Input Signal |
Milliamps |
| Output Signal |
Pressure (psig) |
| Mounting |
Panel |
| Approvals |
CE, CSA, FM |
| Net Weight |
1.5 lbs |
| Gross Weight |
1.5 lbs |
2716-WP
Dwyer Instruments Transducers, 2700 Series