272-497

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

272-497

Wago Plugs & Receptacles

272-497

Wago Plugs & Receptacles
Strain relief housingfor 272 Series
Item Number
272-497
MFG Item Number
2720497
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
272-497
Strain relief housingfor 272 Series

Series Information

Specifications

Specifications
Manufacturer Part Number 2720497
Manufacturer Wago
Family Series Wago Plugs & Receptacles
Description Strain relief housingfor 272 Series for multicore cables, white
Number of Contacts 3 Pole
Material Polyamide
Composition Non-Metallic
Net Weight 0 lbs
Gross Weight 0.007 lbs