Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
27209 Halex Fasteners, Plastic Insulating Staples Series, Staple, 1/2in. Plastic Insulating
27209 Halex Fasteners, Plastic Insulating Staples Series, Staple, 1/2in. Plastic Insulating
This item cannot be canceled or returned
Description
Fasteners, Plastic Insulating Staples Series
Staple, 1/2in. Plastic Insulating
Plastic Insulating Staples Series Information
Halex cable staples can be used to secure cable to wood surfaces. Insulated staples may be used with non‑metallic sheathed or UF cable. Non‑insulated staples can be used with non‑metallic sheathed, armored, or SEU cable. These staples are intended for indoor use only.
Specifications
Specifications
Manufacturer Part Number
27209
Manufacturer
Halex
Product Series
Plastic Insulating Staples
Family Series
Halex Fasteners, Plastic Insulating Staples Series
Description
Staple, 1/2in. Plastic Insulating
Cable Size
12/2, 14/2
Staple Type
Plastic Saddle
Staple Size
1/2 "
Insulated
Yes
Insulation Material
Plastic
Style
Double Nail
Net Weight
0.01 lbs
Gross Weight
0.01 lbs
27209
Halex Fasteners, Plastic Insulating Staples Series