273-10-120VAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

273-10-120VAC Time Mark Protection Relays, Current Monitor

MFG Item Number
98006204

273-10-120VAC Time Mark Protection Relays, Current Monitor

MFG Item Number
98006204
Item Number
273-10-120VAC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
273-10-120VAC
Current Monitor

Series Information

Specifications

Specifications
Manufacturer Part Number 98006204
Manufacturer Time Mark
Family Series Time Mark Protection Relays
Description Current Monitor
Phase 1
Line Voltage 120 V
Current Rating 2-10 A
Hi Pwr (Over Vltg) Trip No
Detection Over Current
Variable Point Trip Yes
Var Restart Delay No
Manual Reset No
Type of Display LED Status Indicator
Mounting Socket
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs