Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Blackburn, a T & B Brand Terminals
273-31852-10
Blackburn, a T & B Brand Terminals
CU HDUTYBATT STRTLUG 2/0GA 3/8BLK B
MFG Item Number
273-31852-10
This item cannot be canceled or returned
Description
CU HDUTYBATT STRTLUG 2/0GA 3/8BLK B
Specifications
Specifications
| Manufacturer Part Number |
273-31852-10 |
| Manufacturer |
Blackburn, a T & B Brand |
| Family Series |
Blackburn, a T & B Brand Terminals |
| Description |
Heavy Duty Battery Connector, Copper Tin-Plated Starter Lug for 2/0 Gauge Battery Cable, 3/8 Stud Size, Die Color Code Orange, Bulk Packaging |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/8 " |
| Tongue Width |
0.93 " |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
273-31852-10
Blackburn, a T & B Brand Terminals