273-31852-4
Blackburn, a T & B Brand Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

273-31852-4

Blackburn, a T & B Brand Terminals

273-31852-4

Blackburn, a T & B Brand Terminals
CU HDUTY BATT STRTLUG 2GA 3/8 GRN B
MFG Item Number
273-31852-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
273-31852-4
CU HDUTY BATT STRTLUG 2GA 3/8 GRN B

Series Information

Specifications

Specifications
Manufacturer Part Number 273-31852-4
Manufacturer Blackburn, a T & B Brand
Family Series Blackburn, a T & B Brand Terminals
Description Heavy Duty Battery Connector, Copper Tin-Plated Starter Lug for 2 Gauge Battery Cable, 3/8 Stud Size, Die Color Code Green, Bulk Packaging
Terminal Type Barrel - Standard
Wire Size Range 2 AWG
Insulated Non-Insulated
Color Green
Material Copper
Plating Material Tin
Stud Size 3/8 "
Tongue Width 0.67 "
Net Weight 0.03 lbs
Gross Weight 0.03 lbs