274-03133
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

274-03133

Siemens Building Technologies HVAC Valves, FLOWRITE Series

274-03133

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2WNC SS =pct. OR FXF 1.50/25.00
MFG Item Number
274-03133
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
274-03133
2WNC SS =pct. OR FXF 1.50/25.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 274-03133
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNC SS =pct. OR FXF 1.50/25.00
Capacity 25 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 80 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments 4-20 mA or 0-10 VDC Control Signals
Net Weight 16.6 lbs
Gross Weight 16.6 lbs