274-03187
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
274-03187 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2WNC BZ =pct. OR FXF 1.50/25.00
MFG Item Number
274-03187

274-03187 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2WNC BZ =pct. OR FXF 1.50/25.00

MFG Item Number
274-03187
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
274-03187
2WNC BZ =pct. OR FXF 1.50/25.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 274-03187
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNC BZ =pct. OR FXF 1.50/25.00
Capacity 25 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 80 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments 4-20 mA or 0-10 VDC Control Signals
Net Weight 3.186 lbs
Gross Weight 3.186 lbs