274-03206
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
274-03206 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 3WMX BZ =pct. OR FXF 2.00/40.00
MFG Item Number
274-03206

274-03206 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 3WMX BZ =pct. OR FXF 2.00/40.00

MFG Item Number
274-03206
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
274-03206
3WMX BZ =pct. OR FXF 2.00/40.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 274-03206
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3WMX BZ =pct. OR FXF 2.00/40.00
Capacity 40 Cv
Pipe Size 2 "
Connection Type Threaded
Max Close-Off Pressure 49 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage In-Line/Linear Angled
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments 4-20 mA or 0-10 VDC Control Signals
Net Weight 3.2 lbs
Gross Weight 3.2 lbs