274-05941
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

274-05941

Siemens Building Technologies HVAC Valves, FLOWRITE Series

274-05941

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in.NO,250,BZ,=pct.,OR MM,+SKD62U
MFG Item Number
274-05941
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
274-05941
3in.NO,250,BZ,=pct.,OR MM,+SKD62U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 274-05941
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in.NO,250,BZ,=pct.,OR MM,+SKD62U
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 25 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Comments 4-20 mA or 0-10 VDC Control Signals
Net Weight 3.2 lbs
Gross Weight 3.2 lbs