27407LS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27407LS

Brady Labels, Bradylite Series

27407LS

Brady Labels, Bradylite Series
B-997 3.5X5 8/PK KEEP CLEAR AT ALL
Item Number
27407LS
MFG Item Number
141481
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Bradylite Series
Item #
27407LS
B-997 3.5X5 8/PK KEEP CLEAR AT ALL

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Manufacturer Part Number 141481
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Description KEEP CLEAR AT ALL TIMES, 3.5 H x 5 W, Black/Red on White, Pack of 8 Labels
Material Description Retroreflective
Adhesive Yes
Finish Gloss
Text Color Black/Red
Background Color White
Special Environment Type Temperature Range: -40-199 °F
Label Height 3.5 "
Label Width 5 "
Language English
Legend Danger Keep Clear At All Times
Net Weight 0 lbs
Gross Weight 0.0084 lbs