27410LS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27410LS

Brady Labels, Bradylite Series

27410LS

Brady Labels, Bradylite Series
B-997 3.5X5 8/PK DO NOT OPERATE
Item Number
27410LS
MFG Item Number
141484
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Bradylite Series
Item #
27410LS
B-997 3.5X5 8/PK DO NOT OPERATE

Bradylite Series Information

  • Reflective Sheeting
  • Pressure Sensitive Adhesive
  • Excellent Weatherability

Specifications

Specifications
Manufacturer Part Number 141484
Manufacturer Brady
Product Series Bradylite
Family Series Brady Labels, Bradylite Series
Description DO NOT OPERATE WITHOUT GUARDS IN PLACE, 3.5 H x 5 W, Black on Yellow, Pack of 8 Labels
Material Description Retroreflective
Adhesive Yes
Finish Gloss
Text Color Black
Background Color Yellow
Special Environment Type Temperature Range: -40-199 °F
Label Height 3.5 "
Label Width 5 "
Language English
Legend Caution Do Not Operate Without Guards In Place
Net Weight 0 lbs
Gross Weight 0.0084 lbs