275-06071
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

275-06071

Siemens Building Technologies HVAC Valves, FLOWRITE Series

275-06071

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in.NC,125 SS,LN,OR,MM+SKD82.50U
MFG Item Number
275-06071
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
275-06071
3in.NC,125 SS,LN,OR,MM+SKD82.50U

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 275-06071
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in.NC,125 SS,LN,OR,MM+SKD82.50U
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 23 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Approvals CSA, UL
Comments ANSI Class 125
Net Weight 3.6 lbs
Gross Weight 3.6 lbs