276-05930
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

276-05930

Siemens Building Technologies HVAC Valves, FLOWRITE Series

276-05930

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.NC, SS=pct., 250, OR+SKD82.51
MFG Item Number
276-05930
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
276-05930
2.5in.NC, SS=pct., 250, OR+SKD82.51

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 276-05930
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.NC, SS=pct., 250, OR+SKD82.51
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 34 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 250
Net Weight 0 lbs
Gross Weight 0 lbs