276-05981
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

276-05981

Siemens Building Technologies HVAC Valves, FLOWRITE Series

276-05981

Siemens Building Technologies HVAC Valves, FLOWRITE Series
3in.N.O, BZ=pct., 125, OR+SKD82.51
MFG Item Number
276-05981
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
276-05981
3in.N.O, BZ=pct., 125, OR+SKD82.51

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 276-05981
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 3in.N.O, BZ=pct., 125, OR+SKD82.51
Capacity 100 Cv
Pipe Size 3 "
Connection Type Flanged
Max Close-Off Pressure 25 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Equal Percentage
Nominal Voltage 24 VAC
Fail-Safe Mode Spring Normally Open
Approvals CSA, UL
Comments ANSI Class 125
Net Weight 3.95 lbs
Gross Weight 3.95 lbs