Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

27607 TCI Capacitors, High Endurance, 10 KVAR, 480 Volt,

MFG Item Number
27607

27607 TCI Capacitors, High Endurance, 10 KVAR, 480 Volt,

MFG Item Number
27607
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Capacitors, Series
Item #
27607
High Endurance, 10 KVAR, 480 Volt,

Series Information

Specifications

Specifications
Manufacturer Part Number 27607
Manufacturer TCI
Family Series TCI Capacitors
Description High Endurance, 10 KVAR, 480 Volt, 60Hz
Capacitor Type AC
AC Voltage 480 VAC
Comments High Endurance
Net Weight 2.955 lbs
Gross Weight 2.955 lbs