2761020PA1B2202FNN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2761020PA1B2202FNN

Setra Transducers, 276 Series

2761020PA1B2202FNN

Setra Transducers, 276 Series
Pressure Transducer
MFG Item Number
2761020PA1B2202FNN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, 276 Series
Item #
2761020PA1B2202FNN
Pressure Transducer

276 Series Information

Specifications

Specifications
Manufacturer Part Number 2761020PA1B2202FNN
Manufacturer Setra
Product Series 276
Family Series Setra Transducers, 276 Series
Description Pressure Transducer
Type Absolute
Accuracy 0.25 %
Pressure Range(Absolute) 20 psi
Input 24 VDC
Output 0.1-5.1 VDC
Electrical Connection Cable
Length 2 '
Connection 1/8 " Push Tube Fitting
Operating Temperature 0-175 °F
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs