276B1200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

276B1200

Time Mark Current Transformers

276B1200

Time Mark Current Transformers
Current Transformer 1200:5
Item Number
276B1200
MFG Item Number
55010617
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
276B1200
Current Transformer 1200:5

Series Information

Specifications

Specifications
Manufacturer Part Number 55010617
Manufacturer Time Mark
Family Series Time Mark Current Transformers
Description Current Transformer 1200:5
Core Type Solid Core
Aperture Size 2.06 " Dia.
Current Ratio 1,200:5
Frequency 25-400 Hz
Insulation Level (V) 2,500 V
Mounting Bracket Mounted
Termination 8-32 Brass Studs
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs