276B3-250
Time Mark Current Transformers, 276B3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

276B3-250

Time Mark Current Transformers, 276B3 Series

276B3-250

Time Mark Current Transformers, 276B3 Series
Current Transformer 3 Phase Monitor
Item Number
276B3-250
MFG Item Number
55011205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, 276B3 Series
Item #
276B3-250
Current Transformer 3 Phase Monitor

276B3 Series Information

Specifications

Specifications
Manufacturer Part Number 55011205
Manufacturer Time Mark
Product Series 276B3
Family Series Time Mark Current Transformers, 276B3 Series
Description Current Transformer 3 Phase Monitor 250:5
Core Type Solid Core
Aperture Size 2.08 " Dia.
Current Ratio 250:5
Frequency 25-400 Hz
Insulation Level (V) 2,500 V
Mounting Mounting Holes
Termination 8-32 Brass Studs
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs