Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Siemens Building Technologies HVAC Valves, FLOWRITE Series
277-03184
Siemens Building Technologies HVAC Valves, FLOWRITE Series
2WNC BZ =pct. OR FXF 0.75/6.30
MFG Item Number
277-03184
This item cannot be canceled or returned
Description
HVAC Valves, FLOWRITE Series
2WNC BZ =pct. OR FXF 0.75/6.30
FLOWRITE Series Information
Specifications
Specifications
| Manufacturer Part Number |
277-03184 |
| Manufacturer |
Siemens Building Technologies |
| Product Series |
FLOWRITE |
| Family Series |
Siemens Building Technologies HVAC Valves, FLOWRITE Series |
| Description |
2WNC BZ =pct. OR FXF 0.75/6.30 |
| Capacity |
6.3 Cv |
| Pipe Size |
0.75 " |
| Connection Type |
Threaded |
| Max Close-Off Pressure |
231 psi |
| Body Pattern |
Two-Way |
| Valve Style |
Globe |
| Medium Temperature Range |
20-250 °F |
| Flow Characteristic |
Equal Percentage |
| Fail-Safe Mode |
Spring Normally Open |
| Comments |
ANSI Class 250 |
| Net Weight |
4.5 lbs |
| Gross Weight |
4.5 lbs |
277-03184
Siemens Building Technologies HVAC Valves, FLOWRITE Series