Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2775.0/100

Altech Terminals

2775.0/100

Altech Terminals
2x18 Ga x 8.2mm Gry Twin Ins Org UL
MFG Item Number
2775.0/100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
2775.0/100
2x18 Ga x 8.2mm Gry Twin Ins Org UL

Series Information

Specifications

Specifications
Manufacturer Part Number 2775.0/100
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 18AWG, Gray, Insul, Dual Barrel, 23.102
Color Gray
Insulated Yes
Insulation Material Polypropylene
DIN Standard DIN
Strip Length 0.32 "
Length 0.58 "
Number of Wires 2
Wire Size Range 18 AWG
Approvals cCSAus, CE
Gross Weight 0.0008 lbs
Net Weight 0.0008 lbs
Alternatives
2775.0
2775.0
Altech Terminals