Commercial Toggle Combo Series Information
| Manufacturer Part Number | 277W-BOX |
|---|---|
| Manufacturer | Eaton |
| Product Series | Commercial Toggle Combo |
| Family Series | Eaton Switches, Commercial Toggle Combo Series |
| Description | Eaton commercial grade combination switch, Neon pil lgt, Stand, 14 - 12 AWG, 15A, Commer, 120V Switch, 125V pil lgt, bk and sd wiring, togg, Maint closure, Screw, Brass, wht, -20-60?C, 1-pole, dplx, thermoplas, 1 / 25W |
| Grade | Commercial |
| Switch Configuration | Single Pole with Pilot Light |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Cover Color | Blue |
| Grounding | Automatic |
| Operator | Toggle |
| Operator Color | White |
| Illuminated | Yes |
| Locking | No |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Approvals | cULus, NOM |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.22 lbs |