278-03061
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
278-03061 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2WNO SS LN VR FXF 1.50/25.00
MFG Item Number
278-03061

278-03061 Siemens Building Technologies HVAC Valves, FLOWRITE Series, 2WNO SS LN VR FXF 1.50/25.00

MFG Item Number
278-03061
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
278-03061
2WNO SS LN VR FXF 1.50/25.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 278-03061
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNO SS LN VR FXF 1.50/25.00
Capacity 60 Cv
Pipe Size 1.5 "
Connection Type Threaded
Max Close-Off Pressure 60 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 250
Net Weight 17.495 lbs
Gross Weight 17.495 lbs