278-03077
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

278-03077

Siemens Building Technologies HVAC Valves, FLOWRITE Series

278-03077

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2WNC SS LN VR FXF 1.00/10.00
MFG Item Number
278-03077
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
278-03077
2WNC SS LN VR FXF 1.00/10.00

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 278-03077
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2WNC SS LN VR FXF 1.00/10.00
Capacity 150 Cv
Pipe Size 1 "
Connection Type Threaded
Max Close-Off Pressure 150 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Normally Closed
Comments ANSI Class 250
Net Weight 13.655 lbs
Gross Weight 13.66 lbs