278-06040
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

278-06040

Siemens Building Technologies HVAC Valves, FLOWRITE Series

278-06040

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.125#SSLN, VR, MM, NO+59901051
MFG Item Number
278-06040
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
278-06040
2.5in.125#SSLN, VR, MM, NO+59901051

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 278-06040
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.125#SSLN, VR, MM, NO+59901051
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 31 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 337 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 125
Net Weight 4.5 lbs
Gross Weight 4.5 lbs