Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2780-230

Time Mark Transducers

2780-230

Time Mark Transducers
Curr Transd Ul
Item Number
2780-230
MFG Item Number
98074802
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transducers, Series
Item #
2780-230
Curr Transd Ul

Series Information

Specifications

Specifications
Manufacturer Part Number 98074802
Manufacturer Time Mark
Family Series Time Mark Transducers
Description Curr Transd Ul
Voltage 240 VAC
Input Signal Amps (AAC)
Output Signal Volts (VDC)
Number of Channels 1
Mounting Plug-In
Approvals UL
Net Weight 0.5938 lbs
Gross Weight 0.5938 lbs