Series Information
| Manufacturer Part Number | 2781500MA1B2YT1 |
|---|---|
| Manufacturer | Setra |
| Family Series | Setra Transducers |
| Description | Pressure Transducer |
| Type | Absolute |
| Pressure Range(Absolute) | 500-1,100 hPa/mb |
| Input | 9.5-28 VDC |
| Output | 0-2.5 VDC |
| Electrical Connection | Screw Terminal Block |
| Connection | 1/8 " Push Tube Fitting |
| Operating Temperature | -40-140 °F |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |