Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2781500MA1B2YT1C
MFG Item Number
2781500MA1B2YT1C
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2781500MA1B2YT1C |
| Manufacturer |
Setra |
| Family Series |
Setra Transducers |
| Description |
Pressure Transducer |
| Type |
Absolute |
| Pressure Range(Absolute) |
500-1,100 hPa/mb |
| Input |
9.5-28 VDC |
| Output |
0-2.5 VDC |
| Electrical Connection |
Screw Terminal Block |
| Connection |
1/8 " Push Tube Fitting |
| Operating Temperature |
-40-140 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2781500MA1B2YT1C
Setra Transducers