Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
278180ZMA1B2BT1
MFG Item Number
278180ZMA1B2BT1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
278180ZMA1B2BT1 |
| Manufacturer |
Setra |
| Family Series |
Setra Transducers |
| Description |
Pressure Transducer |
| Type |
Absolute |
| Input |
9.5-28 VDC |
| Output |
0-5 VDC |
| Electrical Connection |
Screw Terminal Block |
| Connection |
1/8 " Push Tube Fitting |
| Operating Temperature |
-40-140 °F |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
278180ZMA1B2BT1
Setra Transducers