Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules, Passive-Di0 Series
27854
Murrelektronik I/O Modules, Passive-Di0 Series
Passive-Di0_ Plastic,8Xm12,5Pol,
This item cannot be canceled or returned
Description
I/O Modules, Passive-Di0 Series
Passive-Di0_ Plastic,8Xm12,5Pol,
Passive-Di0 Series Information
Specifications
Specifications
| Manufacturer Part Number |
27854 |
| Manufacturer |
Murrelektronik |
| Product Series |
Passive-Di0 |
| Family Series |
Murrelektronik I/O Modules, Passive-Di0 Series |
| Description |
Passive-Di0_ Plastic,8Xm12,5Pol, Pre-Wired Cable, 10.0M Pur-Jb 16+0, 34+3+0,75 |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-22-176 °F |
| Protection Rating |
IP67 |
| Comments |
IP67 inserted and tightened (EN 60529) |
| Net Weight |
4.4709 lbs |
| Gross Weight |
4.4709 lbs |
27854
Murrelektronik I/O Modules, Passive-Di0 Series