Series Information
| Manufacturer Part Number | 2786.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 2/0, Yellow, Industry Std, Single Wire, 37mm OAL, 20mm Strip Lenth, H70.0/21 |
| Color | Yellow |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.79 " |
| Length | 1.46 " |
| Number of Wires | 1 |
| Wire Size Range | 22 AWG |
| Gross Weight | 0.02 lbs |
| Net Weight | 0.02 lbs |