Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2787-099/000-002 Wago Power Supplies, Pro2 Series, PSU
MFG Item Number
2787-099-000-002
2787-099/000-002 Wago Power Supplies, Pro2 Series, PSU
MFG Item Number
2787-099-000-002
Item Number
2787-099/000-002
This item cannot be canceled or returned
Description
Power Supplies, Pro2 Series
WAGO's new Pro 2 series power supplies offer high end features like intelligent load management, modular communication options and easy software configuration. The Pro 2 power supplies deliver excellent efficiency, up to 96.3 percent. This helps reduce losses, save cabinet space and increase energy savings.
Specifications
Specifications
Manufacturer Part Number
2787-099-000-002
Manufacturer
Wago
Product Series
Pro2
Family Series
Wago Power Supplies, Pro2 Series
Description
PSU
Power
240 W
Nominal Input Voltage
120 VAC, 208 VAC, 240 VAC
AC Voltage
90-264 VAC
Input Frequency
47-63 Hz
Phase
1
Nominal Output Voltage
24 VDC
Output VDC
24-28 VDC
Output Current
10 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Short Circuit Protection
Yes
Parallel Operation
Yes
Remote Sensing
Yes
Operating Temperature
-4-158 °F
Approvals
CE, cULus
Comments
2787-2146 with Communication Module 2789-9080
Net Weight
2.2819 lbs
Gross Weight
2.28 lbs
2787-099/000-002
Wago Power Supplies, Pro2 Series