Series Information
| Manufacturer Part Number | 2788.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 4/0, Blu, Industry Std, Single Wire, 48mm OAL, 27mm Strip Length, H120.0/27 |
| Color | Blue |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 1.06 " |
| Length | 1.89 " |
| Number of Wires | 1 |
| Wire Size Range | 4/0 AWG |
| Gross Weight | 0.02 lbs |
| Net Weight | 0.02 lbs |