Series Information
| Manufacturer Part Number | 2789.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 250MCM, Ylw, Industry Std, Single Wire, 58mm OAL, 32mm Strip Length, H150.0/27 |
| Color | Yellow |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 1.26 " |
| Length | 2.28 " |
| Number of Wires | 1 |
| Wire Size Range | 250 MCM |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |