279-06140
Siemens Building Technologies HVAC Valves, FLOWRITE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

279-06140

Siemens Building Technologies HVAC Valves, FLOWRITE Series

279-06140

Siemens Building Technologies HVAC Valves, FLOWRITE Series
2.5in.250#SSLN, OR, MM, NO+59901010
MFG Item Number
279-06140
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, FLOWRITE Series
Item #
279-06140
2.5in.250#SSLN, OR, MM, NO+59901010

FLOWRITE Series Information


Specifications

Specifications
Manufacturer Part Number 279-06140
Manufacturer Siemens Building Technologies
Product Series FLOWRITE
Family Series Siemens Building Technologies HVAC Valves, FLOWRITE Series
Description 2.5in.250#SSLN, OR, MM, NO+59901010
Capacity 63 Cv
Pipe Size 2.5 "
Connection Type Flanged
Max Close-Off Pressure 95 psi
Body Pattern Two-Way
Valve Style Globe
Medium Temperature Range 20-250 °F
Flow Characteristic Linear
Fail-Safe Mode Spring Normally Open
Comments ANSI Class 250
Net Weight 5 lbs
Gross Weight 5 lbs