279-348
Wago Terminal Blocks, 279 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

279-348

Wago Terminal Blocks, 279 Series

279-348

Wago Terminal Blocks, 279 Series
End and intermediate plate
Item Number
279-348
MFG Item Number
2790348
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 279 Series
Item #
279-348
End and intermediate plate

279 Series Information

Specifications

Specifications
Manufacturer Part Number 2790348
Manufacturer Wago
Product Series 279
Family Series Wago Terminal Blocks, 279 Series
Description End and intermediate plate
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Light Gray
Net Weight 0.0057 lbs
Gross Weight 0.006 lbs